- Series 1615 Taper Lock Bushing
- 1.625 in Bore Size
| Bore Size | 1.625 in |
| Material | Steel |
| Length Through Bore | 1 1/2 in |
| Bore Type | Inch |
| Bushing Series | 1615 |
| Keyway Size | 3/8 x 1/8 |
| Bolt Circle Dia. | 2 1/8 in |
| Weight | 0.6 LB |
| Bore Size | 1.625 in |
| Material | Steel |
| Length Through Bore | 1 1/2 in |
| Bore Type | Inch |
| Bushing Series | 1615 |
| Keyway Size | 3/8 x 1/8 |
| Bolt Circle Dia. | 2 1/8 in |
| Weight | 0.6 LB |