- Series 1615 Taper Lock Bushing
- 0.5625 in Bore Size
| Bore Type | Inch |
| Length Through Bore | 1 1/2 in |
| Material | Steel |
| Bushing Series | 1615 |
| Bolt Circle Dia. | 2 1/8 in |
| Keyway Size | 1/8 x 1/16 |
| Bore Size | 0.5625 in |
| Weight | 1.3 LB |
| Bore Type | Inch |
| Length Through Bore | 1 1/2 in |
| Material | Steel |
| Bushing Series | 1615 |
| Bolt Circle Dia. | 2 1/8 in |
| Keyway Size | 1/8 x 1/16 |
| Bore Size | 0.5625 in |
| Weight | 1.3 LB |