- Series 2012 Taper Lock Bushing
- 2 in Bore Size
| Bushing Series | 2012 |
| Bolt Circle Dia. | 2 5/8 in |
| Material | Steel |
| Bore Size | 2.000 in |
| Bore Type | Inch |
| Length Through Bore | 1 1/4 in |
| Keyway Size | 1/2 x 3/16 |
| Weight | 0.9 LB |
| Bushing Series | 2012 |
| Bolt Circle Dia. | 2 5/8 in |
| Material | Steel |
| Bore Size | 2.000 in |
| Bore Type | Inch |
| Length Through Bore | 1 1/4 in |
| Keyway Size | 1/2 x 3/16 |
| Weight | 0.9 LB |