- Series 2517 Taper Lock Bushing
- 1.375 in Bore Size
| Bolt Circle Dia. | 3 1/4 in |
| Bore Size | 1.375 in |
| Length Through Bore | 1 3/4 in |
| Bushing Series | 2517 |
| Bore Type | Inch |
| Material | Steel |
| Keyway Size | 5/16 x 5/32 |
| Weight | 3.1 LB |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Size | 1.375 in |
| Length Through Bore | 1 3/4 in |
| Bushing Series | 2517 |
| Bore Type | Inch |
| Material | Steel |
| Keyway Size | 5/16 x 5/32 |
| Weight | 3.1 LB |