- Series 2517 Taper Lock Bushing
- 0.625 in Bore Size
| Bushing Series | 2517 |
| Bore Size | 0.625 in |
| Bore Type | Inch |
| Keyway Size | 3/16 x 3/32 |
| Bolt Circle Dia. | 3 1/4 in |
| Material | Steel |
| Length Through Bore | 1 3/4 in |
| Weight | 3.6 LB |
| Bushing Series | 2517 |
| Bore Size | 0.625 in |
| Bore Type | Inch |
| Keyway Size | 3/16 x 3/32 |
| Bolt Circle Dia. | 3 1/4 in |
| Material | Steel |
| Length Through Bore | 1 3/4 in |
| Weight | 3.6 LB |