- Series 2517 Taper Lock Bushing
- 65 mm Bore Size
| Keyway Size | 20 mm x 4.9 mm |
| Bore Size | 65 mm |
| Bushing Series | 2517 |
| Length Through Bore | 1 3/4 in |
| Bolt Circle Dia. | 3 1/4 in |
| Material | Steel |
| Bore Type | Metric |
| Weight | 1.5 LB |
| Keyway Size | 20 mm x 4.9 mm |
| Bore Size | 65 mm |
| Bushing Series | 2517 |
| Length Through Bore | 1 3/4 in |
| Bolt Circle Dia. | 3 1/4 in |
| Material | Steel |
| Bore Type | Metric |
| Weight | 1.5 LB |