- Series 2517 Taper Lock Bushing, 0.5625 in Bore
| Bore Size | 0.5625 in |
| Length Through Bore | 1 3/4 in |
| Material | Steel |
| Keyway Size | 1/8 x 1/16 |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Type | Inch |
| Bushing Series | 2517 |
| Weight | 3.6 LB |
| Bore Size | 0.5625 in |
| Length Through Bore | 1 3/4 in |
| Material | Steel |
| Keyway Size | 1/8 x 1/16 |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Type | Inch |
| Bushing Series | 2517 |
| Weight | 3.6 LB |