- Series 3020 Taper Lock Bushing
- 1.5625 in Bore Size
| Bolt Circle Dia. | 4 in |
| Keyway Size | 3/8 x 3/16 |
| Bushing Series | 3020 |
| Length Through Bore | 2 in |
| Material | Steel |
| Bore Size | 1.5625 in |
| Bore Type | Inch |
| Weight | 5.9 LB |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 3/8 x 3/16 |
| Bushing Series | 3020 |
| Length Through Bore | 2 in |
| Material | Steel |
| Bore Size | 1.5625 in |
| Bore Type | Inch |
| Weight | 5.9 LB |