- Series 3020 Taper Lock Bushing
- 2.0625 in Bore Size
| Bushing Series | 3020 |
| Bore Size | 2.0625 in |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 1/2 x 1/4 |
| Material | Steel |
| Length Through Bore | 2 in |
| Bore Type | Inch |
| Weight | 5.0 LB |
| Bushing Series | 3020 |
| Bore Size | 2.0625 in |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 1/2 x 1/4 |
| Material | Steel |
| Length Through Bore | 2 in |
| Bore Type | Inch |
| Weight | 5.0 LB |