- Series 3020 Taper Lock Bushing
- 2.875 in Bore Size
| Material | Steel |
| Length Through Bore | 2 in |
| Bushing Series | 3020 |
| Bore Size | 2.875 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 3/4 x 1/4 |
| Weight | 3.6 LB |
| Material | Steel |
| Length Through Bore | 2 in |
| Bushing Series | 3020 |
| Bore Size | 2.875 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 3/4 x 1/4 |
| Weight | 3.6 LB |