- Series 3020 Taper Lock Bushing
- 75 mm Bore Size
| Bore Size | 75 mm |
| Material | Steel |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 20 mm x 4.9 mm |
| Bore Type | Metric |
| Bushing Series | 3020 |
| Length Through Bore | 2 in |
| Weight | 4.0 LB |
| Bore Size | 75 mm |
| Material | Steel |
| Bolt Circle Dia. | 4 in |
| Keyway Size | 20 mm x 4.9 mm |
| Bore Type | Metric |
| Bushing Series | 3020 |
| Length Through Bore | 2 in |
| Weight | 4.0 LB |