- Series 3030 Taper Lock Bushing
- 2.9375 in Bore Size
| Length Through Bore | 3 in |
| Bolt Circle Dia. | 4 in |
| Material | Steel |
| Keyway Size | 3/4 x 3/8 |
| Bore Type | Inch |
| Bore Size | 2.9375 in |
| Bushing Series | 3030 |
| Weight | 5.0 LB |
| Length Through Bore | 3 in |
| Bolt Circle Dia. | 4 in |
| Material | Steel |
| Keyway Size | 3/4 x 3/8 |
| Bore Type | Inch |
| Bore Size | 2.9375 in |
| Bushing Series | 3030 |
| Weight | 5.0 LB |