- Series 3030 Taper Lock Bushing
- 2.4375 in Bore Size
| Material | Steel |
| Keyway Size | 5/8 x 5/16 |
| Bore Size | 2.4375 in |
| Length Through Bore | 3 in |
| Bolt Circle Dia. | 4 in |
| Bushing Series | 3030 |
| Bore Type | Inch |
| Weight | 6.2 LB |
| Material | Steel |
| Keyway Size | 5/8 x 5/16 |
| Bore Size | 2.4375 in |
| Length Through Bore | 3 in |
| Bolt Circle Dia. | 4 in |
| Bushing Series | 3030 |
| Bore Type | Inch |
| Weight | 6.2 LB |