- Series 3030 Taper Lock Bushing
- 2 in Bore Size
| Length Through Bore | 3 in |
| Bushing Series | 3030 |
| Material | Steel |
| Bore Type | Inch |
| Bore Size | 2.000 in |
| Keyway Size | 1/2 x 1/4 |
| Bolt Circle Dia. | 4 in |
| Weight | 7.3 LB |
| Length Through Bore | 3 in |
| Bushing Series | 3030 |
| Material | Steel |
| Bore Type | Inch |
| Bore Size | 2.000 in |
| Keyway Size | 1/2 x 1/4 |
| Bolt Circle Dia. | 4 in |
| Weight | 7.3 LB |