- 4 1/2 in Roller Diameter
- 40 1/2 in Roll Length
| Roller Dia. | 4 1/2 in |
| Roller Length | 40.5 in |
| Roller Type | CB504 Roll |
| Roll Length | 40 1/2 in |
| Weight | 20.7 LB |
| Roller Dia. | 4 1/2 in |
| Roller Length | 40.5 in |
| Roller Type | CB504 Roll |
| Roll Length | 40 1/2 in |
| Weight | 20.7 LB |