- 4 1/2 in Roller Diameter
- 45 in Roll Length
| Roller Type | CB504 Roll |
| Roll Length | 45 in |
| Roller Dia. | 4 1/2 in |
| Roller Length | 45 in |
| Weight | 22.8 LB |
| Roller Type | CB504 Roll |
| Roll Length | 45 in |
| Roller Dia. | 4 1/2 in |
| Roller Length | 45 in |
| Weight | 22.8 LB |