- Series 3535 Taper Lock Bushing
- 1.625 in Bore Size
| Bolt Circle Dia. | 4.83 in |
| Keyway Size | 3/8 x 3/16 |
| Bore Size | 1.625 in |
| Bore Type | Inch |
| Bushing Series | 3535 |
| Length Through Bore | 3 1/2 in |
| Weight | 13.9 LB |
| Bolt Circle Dia. | 4.83 in |
| Keyway Size | 3/8 x 3/16 |
| Bore Size | 1.625 in |
| Bore Type | Inch |
| Bushing Series | 3535 |
| Length Through Bore | 3 1/2 in |
| Weight | 13.9 LB |