- Series 3535 Taper Lock Bushing
- 2.125 in Bore Size
| Bore Size | 2.125 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 4.83 in |
| Length Through Bore | 3 1/2 in |
| Keyway Size | 1/2 x 1/4 |
| Bushing Series | 3535 |
| Weight | 12.6 LB |
| Bore Size | 2.125 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 4.83 in |
| Length Through Bore | 3 1/2 in |
| Keyway Size | 1/2 x 1/4 |
| Bushing Series | 3535 |
| Weight | 12.6 LB |