- Series 3535 Taper Lock Bushing
- 3.9375 in Bore Size
| Bore Size | 3.9375 in |
| Length Through Bore | 3 1/2 in |
| Bushing Series | 3535 |
| Keyway Size | 1 x 1/2 |
| Bolt Circle Dia. | 4.83 in |
| Bore Type | Inch |
| Weight | 5.0 LB |
| Bore Size | 3.9375 in |
| Length Through Bore | 3 1/2 in |
| Bushing Series | 3535 |
| Keyway Size | 1 x 1/2 |
| Bolt Circle Dia. | 4.83 in |
| Bore Type | Inch |
| Weight | 5.0 LB |