- Series 3535 Taper Lock Bushing
- 3.375 in Bore Size
| Bushing Series | 3535 |
| Bore Size | 3.375 in |
| Bolt Circle Dia. | 4.83 in |
| Bore Type | Inch |
| Length Through Bore | 3 1/2 in |
| Keyway Size | 7/8 x 1/4 |
| Weight | 8.5 LB |
| Bushing Series | 3535 |
| Bore Size | 3.375 in |
| Bolt Circle Dia. | 4.83 in |
| Bore Type | Inch |
| Length Through Bore | 3 1/2 in |
| Keyway Size | 7/8 x 1/4 |
| Weight | 8.5 LB |