- Series 4040 Taper Lock Bushing
- 1.6875 in Bore Size
| Bushing Series | 4040 |
| Length Through Bore | 4 in |
| Bore Size | 1.6875 in |
| Bore Type | Inch |
| Keyway Size | 3/8 x 3/16 |
| Bolt Circle Dia. | 5.54 in |
| Weight | 21.6 LB |
| Bushing Series | 4040 |
| Length Through Bore | 4 in |
| Bore Size | 1.6875 in |
| Bore Type | Inch |
| Keyway Size | 3/8 x 3/16 |
| Bolt Circle Dia. | 5.54 in |
| Weight | 21.6 LB |