- Series 4040 Taper Lock Bushing
- 1.875 in Bore Size
| Bore Size | 1.875 in |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Keyway Size | 1/2 x 1/4 |
| Bore Type | Inch |
| Bushing Series | 4040 |
| Weight | 21.0 LB |
| Bore Size | 1.875 in |
| Bolt Circle Dia. | 5.54 in |
| Length Through Bore | 4 in |
| Keyway Size | 1/2 x 1/4 |
| Bore Type | Inch |
| Bushing Series | 4040 |
| Weight | 21.0 LB |