- Series 4040 Taper Lock Bushing
- 2.9375 in Bore Size
| Bore Size | 2.9375 in |
| Length Through Bore | 4 in |
| Bore Type | Inch |
| Bushing Series | 4040 |
| Keyway Size | 3/4 x 3/8 |
| Bolt Circle Dia. | 5.54 in |
| Weight | 17.1 LB |
| Bore Size | 2.9375 in |
| Length Through Bore | 4 in |
| Bore Type | Inch |
| Bushing Series | 4040 |
| Keyway Size | 3/4 x 3/8 |
| Bolt Circle Dia. | 5.54 in |
| Weight | 17.1 LB |