- Series 4040 Taper Lock Bushing
- 3.5 in Bore Size
| Keyway Size | 7/8 x 7/16 |
| Bushing Series | 4040 |
| Length Through Bore | 4 in |
| Bolt Circle Dia. | 5.54 in |
| Bore Type | Inch |
| Bore Size | 3.500 in |
| Weight | 13.4 LB |
| Keyway Size | 7/8 x 7/16 |
| Bushing Series | 4040 |
| Length Through Bore | 4 in |
| Bolt Circle Dia. | 5.54 in |
| Bore Type | Inch |
| Bore Size | 3.500 in |
| Weight | 13.4 LB |