- Series 4040 Taper Lock Bushing
- 4.4375 in Bore Size
| Bore Size | 4.4375 in |
| Bore Type | Inch |
| Bushing Series | 4040 |
| Length Through Bore | 4 in |
| Bolt Circle Dia. | 5.54 in |
| Keyway Size | 1 x 1/2 |
| Weight | 8.2 LB |
| Bore Size | 4.4375 in |
| Bore Type | Inch |
| Bushing Series | 4040 |
| Length Through Bore | 4 in |
| Bolt Circle Dia. | 5.54 in |
| Keyway Size | 1 x 1/2 |
| Weight | 8.2 LB |