Skip to content Skip to navigation menu
Precision Pulley & Idler40451

40451

Standard End Stub Shaft
Item #101796643
  • Stub Shaft
  • Standard End Type
  • 2 1/2 in Length
  • 13/16 in Diameter
Precision Pulley & Idler40451
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stub Shaft
  • Standard End Type
  • 2 1/2 in Length
  • 13/16 in Diameter
Length 2 1/2 in
Type Standard End
Series CB504
Dia. 0.8125 in
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison