Skip to content Skip to navigation menu
Precision Pulley & Idler40458

40458

Standard Center Stub Shaft
Item #101867796
  • Stub Shaft
  • Standard Center Type
  • 3 in Length
  • 13/16 in Diameter
Precision Pulley & Idler40458
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stub Shaft
  • Standard Center Type
  • 3 in Length
  • 13/16 in Diameter
Dia. 0.8125 in
Length 3 in
Series CB504
Type Standard Center
Weight 0.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison