- Stub Shaft
- Standard Center Type
- 3 3/32 in Length
- 13/16 in Diameter
| Series | CB504 |
| Type | Standard Center |
| Length | 3 3/32 in |
| Dia. | 0.8125 in |
| Weight | 0.28 LB |
| Series | CB504 |
| Type | Standard Center |
| Length | 3 3/32 in |
| Dia. | 0.8125 in |
| Weight | 0.28 LB |