- Drop Bracket
- 7" Drop
| Bolt Hole Spacing - Width | 9 in |
| Bracket Width | 12 in |
| Material | Steel |
| Mounting Type | Drop Bracket |
| Mounting Height | 7 in |
| Weight | 7.0 LB |
| Bolt Hole Spacing - Width | 9 in |
| Bracket Width | 12 in |
| Material | Steel |
| Mounting Type | Drop Bracket |
| Mounting Height | 7 in |
| Weight | 7.0 LB |