- Series 4545 Taper Lock Bushing
- 115 mm Bore Size
| Bolt Circle Dia. | 6.13 in |
| Bore Type | Metric |
| Bore Size | 115 mm |
| Length Through Bore | 4 1/2 in |
| Bushing Series | 4545 |
| Keyway Size | 32 mm x 7.4 mm |
| Weight | 15.0 LB |
| Bolt Circle Dia. | 6.13 in |
| Bore Type | Metric |
| Bore Size | 115 mm |
| Length Through Bore | 4 1/2 in |
| Bushing Series | 4545 |
| Keyway Size | 32 mm x 7.4 mm |
| Weight | 15.0 LB |