- Series 4545 Taper Lock Bushing
- 3.125 in Bore Size
| Bushing Series | 4545 |
| Bore Type | Inch |
| Length Through Bore | 4 1/2 in |
| Bore Size | 3.125 in |
| Keyway Size | 3/4 x 3/8 |
| Bolt Circle Dia. | 6.13 in |
| Weight | 23.9 LB |
| Bushing Series | 4545 |
| Bore Type | Inch |
| Length Through Bore | 4 1/2 in |
| Bore Size | 3.125 in |
| Keyway Size | 3/4 x 3/8 |
| Bolt Circle Dia. | 6.13 in |
| Weight | 23.9 LB |