- Series 4545 Taper Lock Bushing
- 3 in Bore Size
| Bore Type | Inch |
| Bore Size | 3.000 in |
| Bolt Circle Dia. | 6.13 in |
| Keyway Size | 3/4 x 3/8 |
| Length Through Bore | 4 1/2 in |
| Bushing Series | 4545 |
| Weight | 24.0 LB |
| Bore Type | Inch |
| Bore Size | 3.000 in |
| Bolt Circle Dia. | 6.13 in |
| Keyway Size | 3/4 x 3/8 |
| Length Through Bore | 4 1/2 in |
| Bushing Series | 4545 |
| Weight | 24.0 LB |