- Series 4545 Taper Lock Bushing
- 4.0625 in Bore Size
| Keyway Size | 1 x 1/2 |
| Bore Type | Inch |
| Length Through Bore | 4 1/2 in |
| Bore Size | 4.0625 in |
| Bushing Series | 4545 |
| Bolt Circle Dia. | 6.13 in |
| Weight | 18.65 LB |
| Keyway Size | 1 x 1/2 |
| Bore Type | Inch |
| Length Through Bore | 4 1/2 in |
| Bore Size | 4.0625 in |
| Bushing Series | 4545 |
| Bolt Circle Dia. | 6.13 in |
| Weight | 18.65 LB |