- Series 4545 Taper Lock Bushing, 4.500 in Bore
| Bore Type | Inch |
| Bushing Series | 4545 |
| Keyway Size | 1 x 1/4 |
| Bolt Circle Dia. | 6.13 in |
| Length Through Bore | 4 1/2 in |
| Bore Size | 4.500 in |
| Weight | 15.1 LB |
| Bore Type | Inch |
| Bushing Series | 4545 |
| Keyway Size | 1 x 1/4 |
| Bolt Circle Dia. | 6.13 in |
| Length Through Bore | 4 1/2 in |
| Bore Size | 4.500 in |
| Weight | 15.1 LB |