- Series 4545 Taper Lock Bushing
- 4.125 in Bore Size
| Length Through Bore | 4 1/2 in |
| Bolt Circle Dia. | 6.13 in |
| Bore Type | Inch |
| Bushing Series | 4545 |
| Bore Size | 4.125 in |
| Keyway Size | 1 x 1/2 |
| Weight | 18.6 LB |
| Length Through Bore | 4 1/2 in |
| Bolt Circle Dia. | 6.13 in |
| Bore Type | Inch |
| Bushing Series | 4545 |
| Bore Size | 4.125 in |
| Keyway Size | 1 x 1/2 |
| Weight | 18.6 LB |