- Series 5050 Taper Lock Bushing
- 125 mm Bore Size
| Keyway Size | 32 mm x 7.4 mm |
| Bushing Series | 5050 |
| Bolt Circle Dia. | 6.72 in |
| Bore Type | Metric |
| Length Through Bore | 5 in |
| Bore Size | 125 mm |
| Weight | 20.0 LB |
| Keyway Size | 32 mm x 7.4 mm |
| Bushing Series | 5050 |
| Bolt Circle Dia. | 6.72 in |
| Bore Type | Metric |
| Length Through Bore | 5 in |
| Bore Size | 125 mm |
| Weight | 20.0 LB |