- Series 5050 Taper Lock Bushing
- 3.625 in Bore Size
| Length Through Bore | 5 in |
| Keyway Size | 7/8 x 7/16 |
| Bore Type | Inch |
| Bushing Series | 5050 |
| Bore Size | 3.625 in |
| Bolt Circle Dia. | 6.72 in |
| Weight | 31.1 LB |
| Length Through Bore | 5 in |
| Keyway Size | 7/8 x 7/16 |
| Bore Type | Inch |
| Bushing Series | 5050 |
| Bore Size | 3.625 in |
| Bolt Circle Dia. | 6.72 in |
| Weight | 31.1 LB |