- Series 5050 Taper Lock Bushing
- 4.375 in Bore Size
| Bore Size | 4.375 in |
| Keyway Size | 1 x 1/2 |
| Bushing Series | 5050 |
| Bolt Circle Dia. | 6.72 in |
| Length Through Bore | 5 in |
| Bore Type | Inch |
| Weight | 25.8 LB |
| Bore Size | 4.375 in |
| Keyway Size | 1 x 1/2 |
| Bushing Series | 5050 |
| Bolt Circle Dia. | 6.72 in |
| Length Through Bore | 5 in |
| Bore Type | Inch |
| Weight | 25.8 LB |