- Series 5050 Taper Lock Bushing
- 5 in Bore Size
| Bushing Series | 5050 |
| Keyway Size | 1 1/4 x 7/16 |
| Bolt Circle Dia. | 6.72 in |
| Bore Size | 5.000 in |
| Bore Type | Inch |
| Length Through Bore | 5 in |
| Weight | 20.2 LB |
| Bushing Series | 5050 |
| Keyway Size | 1 1/4 x 7/16 |
| Bolt Circle Dia. | 6.72 in |
| Bore Size | 5.000 in |
| Bore Type | Inch |
| Length Through Bore | 5 in |
| Weight | 20.2 LB |