- Series 6050 Taper Lock Bushing
- 4.4375 in Bore Size
| Bolt Circle Dia. | 9 in |
| Bore Type | Inch |
| Keyway Size | 1 x 1/2 |
| Bushing Series | 6050 |
| Bore Size | 4.4375 in |
| Length Through Bore | 5 in |
| Weight | 57.0 LB |
| Bolt Circle Dia. | 9 in |
| Bore Type | Inch |
| Keyway Size | 1 x 1/2 |
| Bushing Series | 6050 |
| Bore Size | 4.4375 in |
| Length Through Bore | 5 in |
| Weight | 57.0 LB |