- Series 6050 Taper Lock Bushing
- 5 in Bore Size
| Bore Type | Inch |
| Bushing Series | 6050 |
| Bolt Circle Dia. | 9 in |
| Bore Size | 5.000 in |
| Length Through Bore | 5 in |
| Keyway Size | 1 1/4 x 5/8 |
| Weight | 54.0 LB |
| Bore Type | Inch |
| Bushing Series | 6050 |
| Bolt Circle Dia. | 9 in |
| Bore Size | 5.000 in |
| Length Through Bore | 5 in |
| Keyway Size | 1 1/4 x 5/8 |
| Weight | 54.0 LB |