- Series 7060 Taper Lock Bushing
- 4.6875 in Bore Size
| Bore Size | 4.6875 in |
| Keyway Size | 1 1/4 x 5/8 |
| Bore Type | Inch |
| Bolt Circle Dia. | 10 in |
| Material | Cast Iron |
| Bushing Series | 7060 |
| Length Through Bore | 6 in |
| Weight | 89.0 LB |
| Bore Size | 4.6875 in |
| Keyway Size | 1 1/4 x 5/8 |
| Bore Type | Inch |
| Bolt Circle Dia. | 10 in |
| Material | Cast Iron |
| Bushing Series | 7060 |
| Length Through Bore | 6 in |
| Weight | 89.0 LB |