- Series 7060 Taper Lock Bushing
- 7 in Bore Size
| Keyway Size | 1 3/4 x 3/4 |
| Bushing Series | 7060 |
| Bore Type | Inch |
| Bolt Circle Dia. | 10 in |
| Bore Size | 7.000 in |
| Length Through Bore | 6 in |
| Material | Cast Iron |
| Weight | 66.0 LB |
| Keyway Size | 1 3/4 x 3/4 |
| Bushing Series | 7060 |
| Bore Type | Inch |
| Bolt Circle Dia. | 10 in |
| Bore Size | 7.000 in |
| Length Through Bore | 6 in |
| Material | Cast Iron |
| Weight | 66.0 LB |