- Series 8065 Taper Lock Bushing
- 5.5 in Bore Size
| Bolt Circle Dia. | 11 in |
| Bore Size | 5.500 in |
| Material | Cast Iron |
| Bushing Series | 8065 |
| Length Through Bore | 6 1/2 in |
| Keyway Size | 1 1/4 x 5/8 |
| Bore Type | Inch |
| Weight | 122.3 LB |
| Bolt Circle Dia. | 11 in |
| Bore Size | 5.500 in |
| Material | Cast Iron |
| Bushing Series | 8065 |
| Length Through Bore | 6 1/2 in |
| Keyway Size | 1 1/4 x 5/8 |
| Bore Type | Inch |
| Weight | 122.3 LB |