- Series 8065 Taper Lock Bushing
- 6 in Bore Size
| Bushing Series | 8065 |
| Keyway Size | 1 1/2 x 3/4 |
| Bore Type | Inch |
| Bolt Circle Dia. | 11 in |
| Bore Size | 6.000 in |
| Material | Cast Iron |
| Length Through Bore | 6 1/2 in |
| Weight | 104.0 LB |
| Bushing Series | 8065 |
| Keyway Size | 1 1/2 x 3/4 |
| Bore Type | Inch |
| Bolt Circle Dia. | 11 in |
| Bore Size | 6.000 in |
| Material | Cast Iron |
| Length Through Bore | 6 1/2 in |
| Weight | 104.0 LB |