- Series 8065 Taper Lock Bushing
- 7.1875 in Bore Size
| Bushing Series | 8065 |
| Bore Size | 7.1875 in |
| Length Through Bore | 6 1/2 in |
| Material | Cast Iron |
| Bolt Circle Dia. | 11 in |
| Bore Type | Inch |
| Keyway Size | 1 3/4 x 3/4 |
| Weight | 90.2 LB |
| Bushing Series | 8065 |
| Bore Size | 7.1875 in |
| Length Through Bore | 6 1/2 in |
| Material | Cast Iron |
| Bolt Circle Dia. | 11 in |
| Bore Type | Inch |
| Keyway Size | 1 3/4 x 3/4 |
| Weight | 90.2 LB |