- 36 in Belt Width
- 4 in Roller Diameter
- Channel Inset Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 20 degrees Trough Angle
| Roller Length | 12.5 in, 35.375 in |
| Inclined Roller Length | 11 1/2 in |
| Bracket Width | 8 1/8 in |
| Roller Span | 35 3/8 in |
| Base To Horizontal Roller Height | 4 in |
| Bracket Length | 41 5/8 in |
| Trough Angle [Nom] | 20 ° |
| Overall Length | 41.625 in |
| Dimension K2 | 2 11/16 In |
| Overall Height | 8 in |
| Roller Material | Steel |
| Horizontal Roller Length | 12 1/2 in |
| CEMA Class | CEMA Class B - Light Duty |
| Center Roll Height | 4 in |
| Lubrication | Factory Sealed |
| Mounting Hole Spacing Width | 2 1/4 in |
| Mounting Hole Spacing Height | 1 x 2 5/16 in |
| Belt Width | 36 in |
| Roll Type | Three Rolls, Unequal Length |
| Bolt Hole Spacing - Length | 41 5/8 in |
| Frame Top Width | 7 1/4 in |
| Roller Dia. | 4 in |
| Idler Type | 20° Channel Insert Trougher, Channel Inset Trougher |
| Bearing Type | SB, Sealed Ball Bearing |
| Bolt Hole Spacing - Width | 8.125 in, 2.25 in |
| Overall Width | 8 1/8 in |
| Weight | 41.0 LB |

