Skip to content Skip to navigation menu
CEMA B 20° Equal Trougher Idler

B4-20TE-14SB

CEMA B 20° Equal Trougher Idler
Item #101440880
  • 14 in Belt Width
  • 4 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 20 degrees Trough Angle
  • 16 15/16 in Roller Length
+ Show More + Show Less
CEMA B 20° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Belt Width
  • 4 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class B - Light Duty CEMA Class
  • 20 degrees Trough Angle
Bearing Type SB
Roller Dia. 4 in
Idler Type Equal Trougher
Overall Height 9.0625 in
Bolt Hole Spacing - Length 23 in
CEMA Class CEMA Class B - Light Duty
Mounting Hole Spacing Width 6 in
Roller Length 16.9375 in
Horizontal Roller Length 5 7/16 in
Mounting Hole Spacing Length 23 in
Belt Width 14 in
Overall Length 25 in
Trough Angle [Nom] 20 °
Bolt Hole Spacing - Width 6 in
Base To Horizontal Roller Height 7 in
Overall Width 8 in
Weight 25.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison