- 30 in Belt Width
- 4 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class B - Light Duty CEMA Class
- 20 degrees Trough Angle
| Bolt Hole Spacing - Width | 6 in |
| Trough Angle [Nom] | 20 ° |
| Bracket Width | 8 in |
| Base To Horizontal Roller Height | 7 in |
| Installed Options | None |
| Overall Length | 41 in |
| Roller Dia. | 4 in |
| Idler Type | Carrying Idler, Equal Trougher |
| Roller Material | Steel |
| Belt Width | 30 in |
| Center Roll Height | 7 in |
| Lubrication | Factory Sealed |
| Bracket Length | 41 in |
| Mounting Hole Spacing Length | 39 in |
| Horizontal Roller Length | 11 1/8 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Span | 33 5/16 in |
| Overall Width | 8 in |
| Roll Type | Three Rolls, Equal Length |
| Bolt Hole Spacing - Length | 39 in |
| Overall Height | 10.9375 in |
| Bearing Type | SB, Ball Bearing |
| Roller Length | 11.125 in, 33.3125 in |
| Mounting Hole Spacing Width | 6 in |
| Weight | 39.0 LB |

