- Carrying Idler
- 4" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class B - Light Duty
applications
- For use in field conveyors, feeder belt conveyors, radial stacker conveyors, and other conveyor applications
features
- Enhanced seal design
- Newly designed end bell
- Heavily reinforced frame
| Roll Type | Three Rolls, Equal Length |
| Center Roll Height | 7 1/2 in |
| Roller Dia. | 4 in |
| Idler Type | Carrying Idler |
| Belt Width | 42 in |
| Bracket Width | 9 1/2 in |
| Roller Span | 45 3/4 in |
| Overall Height | 12.9375 in |
| Bolt Hole Spacing - Length | 51 in |
| Roller Length | 15.4375 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Bracket Length | 53 1/2 in |
| Roller Material | Steel |
| Installed Options | None |
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class B - Light Duty |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Weight | 54.0 LB |

